Shop All Hand Reamers
Drill America
4/A HSS Adjustable Reamer 3/8" - 13/32"
Mfr # DWRRADJ4/A
Zoro # G1736396
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Flute Length 1-1/2"
- Overall Length 4-3/4"
- Number of Flutes 4
- Shank Type - Machining Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRADJ4/A
- Zoro # G1736396
- UPC # 887861145749
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 1-1/2" |
Overall Length | 4-3/4" |
Size | 4/A |
Reamer Size | 4/A |
Details
Flute Type | Straight |
Number of Flutes | 4 |
Shank Type - Machining | Square |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Item | Adjustable Reamer |
Description
Adjustable reamers are designed to ream odd sized holes. They are made of high speed steel for general purpose applications and have a square shank for use in a wrench. Adjustable reamers are held in place by two locking nuts and adjustment is made by loosening one nut and tighting the other. Each reamer expands to the next size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scoop, Metal Detect, Gray, 3-1/2 x 15 In (6500MD5)
- BON TOOL Bon 12-640 Knee Pads For Knee Boards (Pr) (12-640)
- HYDRO-HANDLE Drill Bit Set, Polished, 0.314 in. (HHBLKIT)
- CARICA Telescoping Acrylic Magnifier (17305)
- DRILL AMERICA 5/A HSS Adjustable Reamer 11/32" - 3/8" (DWRRADJ5/A)
- DRILL AMERICA F HSS Adjustable Reamer 25/32" - 27/32" (DWRRADJF)
- DRILL AMERICA G HSS Adjustable Reamer 27/32" - 15/16" (DWRRADJG)
- DRILL AMERICA E HSS Adjustable Reamer 23/32" - 25/32" (DWRRADJE)
- DRILL AMERICA 1-1/2" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/2)
- DRILL AMERICA 7/8" HSS Straight Flute Hand Reamer (DWRRHD7/8)
- H & H INDUSTRIAL PRODUCTS #3/A High Speed Steel Adjustable Blade Reamer (13/32-7/16) (2006-9176)
- Drill America Hand Reamers