Shop All High Speed Steel Chucking Reamers
Drill America
.4990 HSS Dowel Pin Reamer
Mfr # DWRRDP.4990
Zoro # G1722344
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRDP.4990
- Zoro # G1722344
- UPC # 887861148610
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 2" |
Reamer Size | 0.4990" |
Size | 0.499 |
Overall Length | 8" |
Details
Item | Dowel Pin Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Diagonal Cutters, 5" Diagonal Cutters (76 03 125)
- K-TOOL INTERNATIONAL 3/8" Drive, 21mm Metric Socket, 12 Points (KTI-27421)
- OUTPAK WASHOUT Polypropylene Disposable Construction Wa (950-12360AW-BOT950)
- ONSRUD Routing End Mill, Down O-Flute, 3/16, 5/8, 2 (64-018)
- DRILL AMERICA .1885 HSS Dowel Pin Reamer (DWRRDP.1885)
- DRILL AMERICA .3135 HSS Dowel Pin Reamer (DWRRDP.3135)
- DRILL AMERICA .4385 HSS Dowel Pin Reamer (DWRRDP.4385)
- DRILL AMERICA 20.00mm HSS Straight Shank Chucking Reamer (DWRR20.0MM)
- DRILL AMERICA .6200 HSS Straight Shank Chucking Reamer (DWRR.6200)
- DRILL AMERICA .5200 HSS Straight Shank Chucking Reamer (DWRR.5200)
- CLEVELAND Chucking Reamer, 7/32" Size, HSS, Spiral (C29637)
- Drill America High Speed Steel Chucking Reamers