Shop All Extra Long Drill Bits
Drill America
49/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank
Mfr # DWDDL12X49/64X1/2
Zoro # G405900988
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 49/64"
- Shank Dia. 1/2"
- Overall Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL12X49/64X1/2
- Zoro # G405900988
- UPC # 887861307871
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 49/64" |
Shank Dia. | 1/2" |
Overall Length | 12" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Tap Socket Set, 3Pc, SAE, 3 pcs (70940)
- TABLECRAFT Bar Tweezers, 18-8 SS, 6.25" Length (10754)
- PROTO 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J5210B)
- DRILL AMERICA 2.45mm HSS Jobber Length Drill Bit (DWDMM2.45)
- DRILL AMERICA 5/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX125/64)
- DRILL AMERICA 9/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X9/16)
- DRILL AMERICA 17/32" x 18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X17/32X1/2)
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX1231/64)
- DRILL AMERICA 23/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X23/32X1/2)
- DRILL AMERICA Vx12" HSS Aircraft Extension Drill Bit (DWDA/CX12V)
- DRILL AMERICA U x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6U)
- Drill America Drill Bits