Shop All Taper Length Drill Bits
Drill America
49/64" HSS Taper Length Drill Bit
Mfr # DWDTL49/64
Zoro # G1930874
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 9-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL49/64
- Zoro # G1930874
- UPC # 887861057363
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 49/64" |
Overall Length | 9-7/8" |
Flute Length | 6" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2606)
- KOMELON Wide Blade Contractor TS Measuring Tape, (93435)
- DEWALT Chuck Keyless, Jacobs 4000 Non-Carb (N196034)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 12mm (10 Pk) (49-66-0712)
- DRILL AMERICA 25/32" HSS Taper Length Drill Bit (DWDTL25/32)
- DRILL AMERICA #30 HSS Taper Length Drill Bit (DWDTL30)
- DRILL AMERICA 27/32" HSS Taper Length Drill Bit (DWDTL27/32)
- DRILL AMERICA 1-1/16" HSS Taper Length Drill Bit (DWDTL1-1/16)
- DRILL AMERICA #49 HSS Taper Length Drill Bit (DWDTL49)
- DRILL AMERICA #51 HSS Taper Length Drill Bit (DWDTL51)
- OSG Taper L Drill Bit, 100.00mm L, 3.20mm dia. (653012512)
- Drill America Drill Bits