Shop All Taper Shank Drill Bits
Drill America
49/64" HSS 2MT Taper Shank Drill Bit
Mfr # DWDTS49/64
Zoro # G1920006
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 49/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDTS49/64
- Zoro # G1920006
- UPC # 887861048361
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 49/64" |
Overall Length | 9-7/8" |
Flute Length | 6" |
Shank Size | 2MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/4 (57711)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. (CP7782-6)
- IGAGING Precision Combination Square Set, 6" - 34-206-2 (34-206-2)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP460-2500)
- DRILL AMERICA 41/64" HSS 2MT Taper Shank Drill Bit (DWDTS41/64)
- DRILL AMERICA 13/16" HSS 3MT Taper Shank Drill Bit (DWDTS13/16)
- DRILL AMERICA 1-3/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-3/8)
- DRILL AMERICA 3/4" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS3/4-3MT)
- DRILL AMERICA 1-25/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-25/64)
- DRILL AMERICA 1-7/16" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/16)
- DRILL AMERICA 55/64" HSS 3MT Taper Shank Drill Bit (DWDTS55/64)
- Drill America Drill Bits