Shop All High Speed Steel Chucking Reamers
Drill America
.4950"x.4670 HSS Polished Piloted Reamer
Mfr # PIL.495X.467
Zoro # G1922149
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # PIL.495X.467
- Zoro # G1922149
- UPC # 887861135580
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1-3/4" |
Overall Length | 8" |
Reamer Size | 0.4950" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Dia .4950, Pilot Dia .4670, No of Flutes 6, Flute Length 1-3/4, Pilot Length 1/2, O.A.L. 8, Premium Grade Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 58-Teeth Circular Saw Blade, Carbide Tip (LU77M008)
- M.A. FORD 1/8 X 1/4 X 1-1/2 Ball X (79050003)
- WESTWARD #18 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH9)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- DRILL AMERICA 26.00mm HSS Straight Shank Chucking Reamer (DWRR26.0MM)
- DRILL AMERICA .1070 HSS Straight Shank Chucking Reamer (DWRR.1070)
- DRILL AMERICA #31 HSS Straight Shank Straight Flute Chucking Reamer (DWRR31)
- DRILL AMERICA .3735 HSS Straight Shank Chucking Reamer (DWRR.3735)
- DRILL AMERICA 7/16" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP7/16)
- DRILL AMERICA .3780 HSS Straight Shank Chucking Reamer (DWRR.3780)
- EAGLE TAPTEK CUTTING TOOLS 33/64 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER (533-5156-I)
- Drill America Reamers