Shop All High Speed Jobber Drill Bits
Drill America
4.90mm HSS Jobber Length Drill Bit
Mfr # DWDMM4.90
Zoro # G1825436
product price: $0.92
/ea
Sold in multiples of 12 for $11.04
$11.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 4.90mm
- Overall Length 86.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM4.90
- Zoro # G1825436
- UPC # 887861022934
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 4.90mm |
Overall Length | 86.00mm |
Flute Length | 62.00mm |
Drill Bit Size | 4.90mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 29/64 in. X 2 in. 12,000-Series Annular Cutter (12010)
- VESSEL IMPACT BALL Torsion Bit ASSORTx50, PK5 (IBMG50K003)
- SUNEX 1/2" Drive Drive Impact Socket Set, Metric, 26 pcs (2645)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No40 (440-TX-40X)
- DRILL AMERICA #5 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5)
- DRILL AMERICA #2 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-7/8" (DWDN2)
- DRILL AMERICA #43 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD43)
- DRILL AMERICA #22 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN22)
- DRILL AMERICA 1/2" HSS Polished Jobber Length Drill Bit (DWDP1/2)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11)
- DRILL AMERICA 7.20mm HSS Jobber Length Drill Bit (DWDMM7.20)
- Drill America High Speed Jobber Drill Bits