Shop All Taper Length Drill Bits
Drill America
#49 HSS Taper Length Drill Bit
Mfr # DWDTL49
Zoro # G1927794
product price: $3.29
/ea
Sold in multiples of 12 for $39.48
$39.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL49
- Zoro # G1927794
- UPC # 887861056304
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | #49 |
Overall Length | 3-3/4" |
Flute Length | 2" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON CHAINSW FILE 7/32X8"" 3PC (02230B)
- CLEVELAND Screw Machine Drill Bit, #13 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15103)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 1/8 (47708)
- WESTWARD 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-5/8" L, Chrome Finish (33M357)
- DRILL AMERICA #51 HSS Taper Length Drill Bit (DWDTL51)
- DRILL AMERICA 51/64" Cobalt Steel Taper Length Drill Bit (DWDTLCO51/64)
- DRILL AMERICA #11 HSS Taper Length Drill Bit (DWDTL11)
- DRILL AMERICA 3/4" HSS Taper Length Drill Bit (DWDTL3/4)
- DRILL AMERICA 5/16" HSS Taper Length Drill Bit (DWDTL5/16)
- DRILL AMERICA 23/64" Cobalt Steel Taper Length Drill Bit (DWDTLCO23/64)
- MICHIGAN DRILL #68 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 68)
- Drill America Drill Bits