Shop All High Speed Jobber Drill Bits
Drill America
#49 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2"
Mfr # D/AN49
Zoro # G1815724
Sold in multiples of 12 for $9.84
$9.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #49
- Overall Length 2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/AN49
- Zoro # G1815724
- UPC # 887861003056
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #49 |
Overall Length | 2" |
Flute Length | 1" |
Drill Bit Size | #49 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 12" Adjustable Wrench, Drop Forged (D072012)
- MILWAUKEE TOOL 12X1/4 Universal Quik-Lok Extension (48-28-1020)
- BOSCH Switch (1617200132)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (20550414R)
- DRILL AMERICA 17/64" HSS Split Point Jobber Length Drill Bit, Overall Length: 4-1/8" (DWDSP17/64)
- DRILL AMERICA 17/64" HSS Black Oxide Jobber Length Drill Bit (DWDN17/64)
- DRILL AMERICA 1/8" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP1/8)
- DRILL AMERICA 15/32" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP15/32)
- DRILL AMERICA 11.00mm HSS Jobber Length Drill Bit (DWDMM11.00)
- DRILL AMERICA 27/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD27/64)
- STM 358 MT6 Taper Shank HSS Drill (114152)
- Drill America High Speed Jobber Drill Bits