Shop All High Speed Jobber Drill Bits
Drill America
#48 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDSP48
Zoro # G1842428
product price: $0.81
/ea
Sold in multiples of 12 for $9.72
$9.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #48
- Overall Length 2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDSP48
- Zoro # G1842428
- UPC # 887861019309
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #48 |
Overall Length | 2" |
Flute Length | 1" |
Drill Bit Size | #48 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 30mm Striking Face Box Wrench, 45° Offset Head (66930)
- KESON Steel Tape Refill, 200 Ft, 8ths (NRF18-200)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7550B)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #1 Square, 6-Inch Round Shank (6986INS)
- DRILL AMERICA 5/64" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDSP5/64)
- DRILL AMERICA #51 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP51)
- DRILL AMERICA #50 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP50)
- DRILL AMERICA 3/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/64)
- DRILL AMERICA .95mm HSS Jobber Length Drill Bit (DWDMM.95)
- DRILL AMERICA 6.75mm HSS Jobber Length Drill Bit (DWDMM6.75)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.185 (300 13)
- Drill America High Speed Jobber Drill Bits