Shop All High Speed Jobber Drill Bits
Drill America
#48 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN48
Zoro # G1814376
product price: $0.99
/ea
Sold in multiples of 24 for $23.76
$23.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #48
- Overall Length 2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN48
- Zoro # G1814376
- UPC # 887861017312
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #48 |
Overall Length | 2" |
Flute Length | 1" |
Drill Bit Size | #48 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 57 Piece 3/8" Drive 6 Point Standard & Deep SAE/Metric Mechanics Tool Set (80550)
- PALMGREN Arbor press, 3 Ton (9661301)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- RIDGID Screws, Pkg Of Washers W/ (49648)
- DRILL AMERICA #31 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP31)
- DRILL AMERICA #22 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP22)
- DRILL AMERICA #37 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN37)
- DRILL AMERICA 9/16" HSS Black Oxide Jobber Length Drill Bit (DWDN9/16)
- DRILL AMERICA 9/32" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9/32)
- DRILL AMERICA 1/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/32)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.04 (300 58)
- Drill America High Speed Jobber Drill Bits