Shop All Spiral Flute Drill Bits
Drill America
47/64" HSS Left Hand Split Point Stub Drill Bit
Mfr # DWDSTLH47/64
Zoro # G1925615
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Size 47/64 in
- Finish Black Oxide
- Material High Speed Steel
- Flute Length 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDSTLH47/64
- Zoro # G1925615
- UPC # 887861033176
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Overall Length | 5 in |
Size | 47/64 in |
Flute Length | 3-1/8 in |
Details
Finish | Black Oxide |
Material | High Speed Steel |
Cutting Direction | Left Hand |
Style | Screw Machine/Stub |
Point Type | Conventional Point |
Shank Type | Round |
Cutting Angle | 118 Degrees |
Number of Flutes | 2 |
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 6.90mm (47879)
- MALCO Hand Seamer, 222mm, Forged steel (S2R)
- BOSCH Router Dust Hood Kit, 2-1/2 In (RA1177AT)
- LYON Locker Feet Anchor, PK10 (NF5870)
- DRILL AMERICA 3/16" HSS Heavy Duty Split Point Stub Drill Bit (D/AST3/16)
- DRILL AMERICA #3 HSS Heavy Duty Split Point Stub Drill Bit (D/AST3)
- DRILL AMERICA #7 HSS Heavy Duty Split Point Stub Drill Bit (DWDST7)
- DRILL AMERICA 1-3/8" HSS Heavy Duty Split Point Stub Drill Bit (DWDST1-3/8)
- DRILL AMERICA #26 HSS Heavy Duty Split Point Stub Drill Bit (DWDST26)
- DRILL AMERICA #30 HSS Heavy Duty Split Point Stub Drill Bit (D/AST30)
- DRILL AMERICA #43 HSS Heavy Duty Split Point Stub Drill Bit (DWDST43)
- Drill America Spiral Flute Drill Bits