Shop All High Speed Steel Chucking Reamers
Drill America
.4720 HSS Straight Shank Chucking Reamer
Mfr # DWRR.4720
Zoro # G1727829
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRR.4720
- Zoro # G1727829
- UPC # 887861143479
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1-3/8" |
Size | 0.472 |
Reamer Size | 0.4720" |
Overall Length | 4" |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Cutter with Universal Shank, 9/16"x 1" (HMSU.9/16)
- CRESCENT 11" Locking C-Clamp with Regular Tips - Bulk (C11CCVBN)
- KLEIN TOOLS Combination Wrench 1-1/8-Inch (68424)
- PROTO 3/8" Drive Thin Wall Deep Impact Sockets set SAE 9 Pieces 1/4 in to 3/4 in , Black Oxide (J72117)
- DRILL AMERICA .4970 HSS Straight Shank Chucking Reamer (DWRR.4970)
- DRILL AMERICA .4550 HSS Straight Shank Chucking Reamer (DWRR.4550)
- DRILL AMERICA .4840 HSS Straight Shank Chucking Reamer (DWRR.4840)
- DRILL AMERICA #28 HSS Straight Shank Straight Flute Chucking Reamer (DWRR28)
- DRILL AMERICA .6240 HSS Straight Shank Chucking Reamer (DWRR.6240)
- DRILL AMERICA .2500x.2020 HSS Threaded Shank Piloted Reamer (PIL.250X.202THD)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (335-0.315)
- Drill America Reamers