Shop All High Speed Steel Chucking Reamers
Drill America
.4650"x.4510 HSS Polished Piloted Reamer
Mfr # PIL.465X.451
Zoro # G1921500
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # PIL.465X.451
- Zoro # G1921500
- UPC # 887861135566
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1-3/4" |
Overall Length | 7" |
Reamer Size | 0.4650" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Dia .4650, Pilot Dia .4510, No of Flutes 6, Flute Length 1-3/4, Pilot Length 1/2, O.A.L. 7, Premium Grade Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Combo Wrench Set, 4 pcs., SAE (WS-1164RC)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030MD)
- OTC Hydraulic Press, 25 t, Air Pump, 69-1/2 In (1834)
- URREA Cold Cut Chisel 3/4"x5/8" (86A-5/8)
- DRILL AMERICA 1-1/16" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP1-1/16)
- DRILL AMERICA .1980 HSS Straight Shank Chucking Reamer (DWRR.1980)
- DRILL AMERICA .1370 HSS Straight Shank Chucking Reamer (DWRR.1370)
- DRILL AMERICA #29 HSS Straight Shank Straight Flute Chucking Reamer (DWRR29)
- DRILL AMERICA .2020 HSS Straight Shank Chucking Reamer (DWRR.2020)
- DRILL AMERICA 59/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR59/64)
- DRILL AMERICA .5040 HSS Straight Shank Chucking Reamer (DWRR.5040)
- Drill America High Speed Steel Chucking Reamers