Shop All Carbide-Tipped Drill Bits
Drill America
#46 Solid Carbide Drill Bit
Mfr # DMOD46
Zoro # G1948864
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #46
- Overall Length 1-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD46
- Zoro # G1948864
- UPC # 887861046985
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #46 |
Overall Length | 1-3/4" |
Flute Length | 7/8" |
Drill Bit Size | #46 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42120)
- DORIAN Turning Toolholder, CNMG, MCLNR12-4B, RH (73310150120)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 41-Piece (6-24 mm) (SID91401)
- DYNAMIC Tools 2-3/4" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099482)
- DRILL AMERICA #48 Solid Carbide Drill Bit (DMOD48)
- DRILL AMERICA #50 Solid Carbide Drill Bit (DMOD50)
- DRILL AMERICA 5/64" Solid Carbide Drill Bit (DMOD5/64)
- DRILL AMERICA #30 Solid Carbide Drill Bit (DMOD30)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- DRILL AMERICA 3/16" Solid Carbide Drill Bit (DMOD3/16)
- MICRO 100 Drill, Spotting & Centering Drill, 0.3750 3/8 Drill, 1 in.Flute Length Carbide Quick Change (SPD-375-090X)
- Drill America Carbide-Tipped Drill Bits