Shop All High Speed Jobber Drill Bits
Drill America
#46 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDSP46
Zoro # G1838754
original price:
$1.93
14% off
new price: $1.65
/ea
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #46
- Overall Length 2-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDSP46
- Zoro # G1838754
- UPC # 887861019286
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #46 |
Overall Length | 2-1/8" |
Flute Length | 1-1/8" |
Drill Bit Size | #46 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #8-32UNC (341730)
- DEWALT Cordless Screwdrivers, 1/4" Hex Chuck (DCF630B)
- DIABLO Freud 3/8 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-124)
- STANLEY Stanley Works Tools 28500 Razor Blade Scraper with 5 Blades (28500)
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP44)
- DRILL AMERICA #43 HSS Split Point Jobber Length Drill Bit, Drill Bit Finish: Black Oxide (DWDSP43)
- DRILL AMERICA 3/32" HSS Split Point Jobber Length Drill Bit, Overall Length: 2-1/4" (DWDSP3/32)
- DRILL AMERICA X HSS Black Oxide Jobber Length Drill Bit (DWDNX)
- DRILL AMERICA #26 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD26)
- DRILL AMERICA #4 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN4)
- DRILL AMERICA F HSS Black Oxide Jobber Length Drill Bit (DWDNF)
- Drill America High Speed Jobber Drill Bits