Shop All High Speed Jobber Drill Bits
Drill America
.45mm HSS Jobber Length Drill Bit
Mfr # DWDMM.45
Zoro # G1829968
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 0.45mm
- Overall Length 20.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDMM.45
- Zoro # G1829968
- UPC # 887861022064
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 0.45mm |
Overall Length | 20.00mm |
Flute Length | 5.00mm |
Drill Bit Size | .45mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Plug, 3 (1430400)
- VULCAN Awl Scratch Plastic Hndl 4In (JLO-024)
- ECLIPSE MAGNETICS Premier Range Ciruclar Magnetic Chuck, 6.5" Dia (AX651C/P)
- MILWAUKEE TOOL EXACT 2-1/2" Die (49-16-2672)
- DRILL AMERICA O HSS Black Oxide Jobber Length Drill Bit (DWDNO)
- DRILL AMERICA #17 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17)
- DRILL AMERICA X HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPX)
- DRILL AMERICA #16 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN16)
- DRILL AMERICA 3/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/8)
- DRILL AMERICA 7/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP7/64)
- DRILL AMERICA #74 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1" (D/AN74)
- Drill America High Speed Jobber Drill Bits