Shop All Taper Shank Drill Bits
Drill America
45.00mm HSS 5MT Metric Taper Shank Drill Bit
Mfr # DWDTSMM45.00
Zoro # G1937068
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 45.00mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTSMM45.00
- Zoro # G1937068
- UPC # 887861053303
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 45.00mm |
Overall Length | 17-1/8" |
Flute Length | 10-1/8" |
Shank Size | 5MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" Angle Tigh Positive Lock Milling Vise (3900-2246)
- WESTWARD Moil Point Chisel, 0.580 In., 9 In., Oval (4MGY5)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 12.50mm (46498)
- MILWAUKEE TOOL 24" x 7/16" Universal QUIK-LOK Extension (48-28-1060)
- DRILL AMERICA 1-11/16" HSS 5MT Taper Shank Drill Bit (DWDTS1-11/16)
- DRILL AMERICA 1-7/8" HSS 5MT Taper Shank Drill Bit (DWDTS1-7/8)
- DRILL AMERICA 41/64" HSS 2MT Taper Shank Drill Bit (DWDTS41/64)
- DRILL AMERICA 57/64" HSS 3MT Taper Shank Drill Bit (DWDTS57/64)
- DRILL AMERICA 33.00mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM33.00)
- DRILL AMERICA 1-9/16" HSS 5MT Taper Shank Drill Bit (DWDTS1-9/16)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- Drill America Taper Shank Drill Bits