Shop All High Speed Steel Chucking Reamers
Drill America
.4490"x.4350 HSS Polished Piloted Reamer
Mfr # PIL.449X.435
Zoro # G1924714
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # PIL.449X.435
- Zoro # G1924714
- UPC # 887861135504
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1-3/4" |
Reamer Size | 0.4490" |
Overall Length | 7" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Dia .4490, Pilot Dia .4350, No of Flutes 6, Flute Length 1-3/4, Pilot Length 1/2, O.A.L. 7, Premium Grade Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, E18 Female Torx(R) SAE Socket, 6 Points (42618)
- ECLIPSE TOOLS Bit, Slotted, Size 8, 10, 1, 15/16" L, (SL810X1-15/16)
- MILWAUKEE TOOL 3/8 in. Drive 7/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9070)
- PROTO 1/4 in Drive, 5mm Torx(R) Metric Socket, 12 Points (J4705TM)
- DRILL AMERICA .3660 HSS Straight Shank Chucking Reamer (DWRR.3660)
- DRILL AMERICA 13/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR13/64)
- DRILL AMERICA #47 HSS Straight Shank Straight Flute Chucking Reamer (DWRR47)
- DRILL AMERICA 37/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP37/64)
- DRILL AMERICA .3670 HSS Straight Shank Chucking Reamer (DWRR.3670)
- DRILL AMERICA .5620 HSS Straight Shank Chucking Reamer (DWRR.5620)
- DRILL AMERICA .1370 HSS Straight Shank Chucking Reamer (DWRR.1370)
- Drill America Reamers