Shop All High Speed Jobber Drill Bits
Drill America
#44 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-1/8"
Mfr # D/ASP44
Zoro # G1828209
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #44
- Overall Length 2-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ASP44
- Zoro # G1828209
- UPC # 887861004671
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | #44 |
Overall Length | 2-1/8" |
Flute Length | 1-1/8" |
Drill Bit Size | #44 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Nut (604484-00)
- ENERPAC SPD188, Punch Die Set, Oblong Hole Shape (SPD188)
- ZORO SELECT Marking Flag, Blue Dots/White, Vinyl, PK100 (4518WDB20204-200)
- POWERBUILT 1/4" Drive X 5/16" 6Pt Deep Socket (648293)
- DRILL AMERICA #46 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP46)
- DRILL AMERICA #45 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP45)
- DRILL AMERICA 23/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD23/64)
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN17/32)
- DRILL AMERICA E HSS Black Oxide Jobber Length Drill Bit (DWDNE)
- DRILL AMERICA 5.00mm HSS Jobber Length Drill Bit (DWDMM5.00)
- DRILL AMERICA .75mm HSS Jobber Length Drill Bit (DWDMM.75)
- Drill America Drill Bits