Shop All Chucking Reamers
Drill America
43/64in Cobalt Chucking Reamer
Mfr # DWRRCO43/64
Zoro # G010548094
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Shank Type - Machining Square
- Cutting Direction - Machining Right Hand
- Finish - Machining Gold Oxide
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Hardened Steel, Inconel, Iron, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRCO43/64
- Zoro # G010548094
- UPC # 887861151665
- Country of Origin China
- Category Chucking Reamers
Dimensions
Size | 43/64" |
Details
Material - Machining | Cobalt |
Shank Type - Machining | Square |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Gold Oxide |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Hardened Steel, Inconel, Iron, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Color | Gold |
Description
Chucking Reamers are designed for accurate reaming For use in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers Regularly pointed with a 45 degrees chamfer. The straight-flute design is recommended for most general purpose reaming The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-3/4" 12 pt SAE Socket, 12 Points (5MX88)
- GUARDAIR Long John Air Gun, Nylon Nozzle, 12" (75LJ012AN)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 13/64 (44413)
- ABC HAMMERS 12 lb. Brass Hammer with 33" Fiberglass Handle (ABC12BF)
- DRILL AMERICA # 9 2-1/16" 2-1/2" Straight Shank Shell Reamer Arbor (DWRSRA9SS)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- DRILL AMERICA # 5 13/16" 1-1/32" Straight Shank Shell Reamer Arbor (DWRSRA5SS)
- DRILL AMERICA # 7 1-5/16" 1-21/32" Straight Shank Shell Reamer Arbor (DWRSRA7SS)
- DRILL AMERICA # 6 1-1/16" 1-9/32" Straight Shank Shell Reamer Arbor (DWRSRA6SS)
- DRILL AMERICA #6-3MT 1-1/16" 1-9/32" Taper Shank Shell Reamer Arbor (DWRSRA6TS)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- Drill America Chucking Reamers