Shop All Reduced Shank Drill Bits
Drill America
43/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F43/64
Zoro # G600482388
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 43/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD3F43/64
- Zoro # G600482388
- UPC # 887861294362
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 43/64" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Extractor, 1/4 In (81)
- BIG HORN 12-Inch Precision 16R Rigid Stainless-Steel Ruler - (1/50 Inch, 1/100 Inch, 1/32 Inch, 1/64 Inch) (19587)
- ROCKY MOUNTAIN TWIST Rmt Drill And Driver #8 (95000092)
- SOG Utility Knife, Straight, 3-3/4" Blade L (11-12-05-41)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD29/32)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F1-1/4)
- DRILL AMERICA 15/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO15/16)
- DRILL AMERICA 17/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Drill Bit Finish: Gold (DWDCO17/32)
- DRILL AMERICA 19/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Shank Type: Round (DWDCO19/32)
- DRILL AMERICA 9/16" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (D/ARSD3/8X9/16)
- E-Z BURR Burr Free Drill Drill Bit (BDS36100)
- Drill America Drill Bits