Shop All High Speed Steel Chucking Reamers
Drill America
.4330"x.4040 HSS Polished Piloted Reamer
Mfr # PIL.433X.404
Zoro # G1917897
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # PIL.433X.404
- Zoro # G1917897
- UPC # 887861135474
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1-3/4" |
Reamer Size | 0.4330" |
Overall Length | 7" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Dia .4330, Pilot Dia .4040, No of Flutes 6, Flute Length 1-3/4, Pilot Length 1/2, O.A.L. 7, Premium Grade Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 11 Piece SAE Hex Key Set, 69211 (69211)
- GEDORE Flat Double Box End Wrench, 14x15mm (4 14X15)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V323)
- K-TOOL INTERNATIONAL Telescopic Magnetic Retrieving Tool 5-1/4"To 22-3/4" (KTI70910)
- DRILL AMERICA 2-15/16" HSS Straight Flute Shell Reamer (DWRRS2-15/16)
- DRILL AMERICA .3135 HSS Dowel Pin Reamer (DWRRDP.3135)
- DRILL AMERICA 5/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP5/64)
- DRILL AMERICA .1420 HSS Straight Shank Chucking Reamer (DWRR.1420)
- DRILL AMERICA 21/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR21/64)
- DRILL AMERICA .1980 HSS Straight Shank Chucking Reamer (DWRR.1980)
- CLEVELAND Chucking Reamer, 1/4" Size, HSS, Spiral (C29709)
- Drill America Reamers