Shop All High Speed Jobber Drill Bits
Drill America
4.30mm HSS Jobber Length Drill Bit
Mfr # DWDMM4.30
Zoro # G1824264
product price: $0.84
/ea
Sold in multiples of 12 for $10.08
$10.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 4.30mm
- Overall Length 80.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM4.30
- Zoro # G1824264
- UPC # 887861022835
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 4.30mm |
Overall Length | 80.00mm |
Flute Length | 54.00mm |
Drill Bit Size | 4.30mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezers Antimagnetic Fine Point (1SA)
- STARRETT Spring Divider, 6 In, Flat, Solid (83A-6)
- CLECO Cut-Off Tool, 4" Wheel Dia, Right Angle (12L2718-28)
- CRAFTSMAN Sockets, 3/8" Drive 13/16" 6 Point SAE S (CMMT43008)
- DRILL AMERICA 4.50mm HSS Jobber Length Drill Bit (DWDMM4.50)
- DRILL AMERICA 4.10mm HSS Jobber Length Drill Bit (DWDMM4.10)
- DRILL AMERICA 1/4 in HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/4)
- DRILL AMERICA 25/64" HSS Polished Jobber Length Drill Bit (DWDP25/64)
- DRILL AMERICA #22 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN22)
- DRILL AMERICA #13 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN13)
- DRILL AMERICA #1 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1)
- Drill America Drill Bits