Shop All Jobber Length Drill Bits
Drill America
#43 HSS Polished Jobber Length Drill Bit
Mfr # D/AP43
Zoro # G1951174
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #43
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright (Polished)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/AP43
- Zoro # G1951174
- UPC # 887861001441
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #43 |
Overall Length | 2-1/4" |
Flute Length | 1-1/4" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1.50mm (47233)
- SUNEX 3/8" Drive Socket Set, 16 pcs (3646)
- EXCEL BLADES Super Sharp Straight Edge Replacement Blade - 100 pcs., 3 pack (22602)
- PACIFIC CORNETTA Screaming, Meanie 110, Alarm Timer (TZ-120)
- DRILL AMERICA 29/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX29/64)
- DRILL AMERICA 9/32in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/32)
- DRILL AMERICA #17 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO17)
- DRILL AMERICA #51 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO51)
- DRILL AMERICA 1/4" Tin Coated Jobber Length Drill Bit (DWDTN1/4)
- DRILL AMERICA #54 Cobalt Jobber Length Drill Bit (DWDCO54)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 8mm (302080)
- Drill America Drill Bits