Shop All Drill Bit Blanks
Drill America
#43 HSS Jobber Length Drill Bit Blank
Mfr # DWDBL43
Zoro # G910548712
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Overall Length 2-1/4"
- Finish - Machining Uncoated (Bright)
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDBL43
- Zoro # G910548712
- UPC # 887861028387
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #43 |
Overall Length | 2-1/4" |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Uncoated (Bright) |
Shank Type | Round |
Description
Jobber length drill blank.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Blue Steel, Taping Knife, 6" X 3-1/8" (4506D)
- MILWAUKEE TOOL Work Piece Bumper (42-38-0042)
- MORSE Band Saw Blade, 9 ft. 3 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14 9'3)
- RIDGID Pin, Pivot (36747)
- DRILL AMERICA #52 HSS Jobber Length Drill Bit Blank (DWDBL52)
- DRILL AMERICA 13/16" HSS Jobber Length Drill Bit Blank (DWDBL13/16)
- DRILL AMERICA 1/2" HSS Jobber Length Drill Bit Blank (DWDBL1/2)
- DRILL AMERICA 1/4" HSS Jobber Length Drill Bit Blank (DWDBL1/4)
- DRILL AMERICA 5/16" HSS Jobber Length Drill Bit Blank (DWDBL5/16)
- DRILL AMERICA 1/32" HSS Jobber Length Drill Bit Blank (DWDBL1/32)
- WESTWARD 2-3/4" HSS Bright Jobber Length Drill Bit (6NRX6)
- Drill America Tool Blanks