Shop All High Speed Jobber Drill Bits
Drill America
#43 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN43
Zoro # G1830835
Sold in multiples of 24 for $20.40
$20.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #43
- Overall Length 2-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDN43
- Zoro # G1830835
- UPC # 887861017268
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #43 |
Overall Length | 2-1/4" |
Flute Length | 1-1/4" |
Drill Bit Size | #43 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 4 Piece Engineer's Steel Square Set (2-3-4-6") (4906-0018)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- ILC Replacement for Ryobi Rjc181 (RJC181 RYOBI)
- MILWAUKEE TOOL Utility Knife, Retractable 4 1/2 in L (48-22-1516)
- DRILL AMERICA #28 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN28)
- DRILL AMERICA 1/8" HSS Polished Jobber Length Drill Bit (DWDP1/8)
- DRILL AMERICA B HSS Black Oxide Jobber Length Drill Bit (DWDNB)
- DRILL AMERICA 15/32" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP15/32)
- DRILL AMERICA X HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPX)
- DRILL AMERICA #68 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN68)
- VIKING Size 10-32 Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap, PK3 (60270)
- Drill America High Speed Jobber Drill Bits