Shop All High Speed Jobber Drill Bits
Drill America
#43 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD43
Zoro # G1819048
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #43
- Overall Length 2-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFD43
- Zoro # G1819048
- UPC # 887861036252
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #43 |
Overall Length | 2-1/4" |
Flute Length | 1-1/4" |
Drill Bit Size | #43 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 1000PK (53267)
- CRESCENT LUFKIN 3/8" x 100' Banner® Yellow Clad Tape Measure (HW226)
- LANG TOOLS Lang Tools LNG-856-3ST 16 in. 856 Series Extra-Long Pin Punches with Handle (LNG-856-3ST)
- CURRENT TOOLS Drill Driven Punch Driver (165)
- DRILL AMERICA 14.50mm HSS Jobber Length Drill Bit (DWDMM14.50)
- DRILL AMERICA E HSS Black Oxide Jobber Length Drill Bit (DWDNE)
- DRILL AMERICA 19/64" HSS Polished Jobber Length Drill Bit (DWDP19/64)
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-3/4" (DWDN29)
- DRILL AMERICA #1 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1)
- DRILL AMERICA #26 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN26)
- DRILL AMERICA #15 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16 (D/ASP15)
- Drill America High Speed Jobber Drill Bits