Shop All Extra Long Drill Bits
Drill America
#42x6" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX642
Zoro # G1821078
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size #42
- Size #42
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDA/CX642
- Zoro # G1821078
- UPC # 887861042727
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #42 |
Size | #42 |
Overall Length | 6" |
Flute Length | 1-1/4" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter 7mm 6 Point 100mm Magnet 1/4 Hex Drive (115.100-7)
- MITUTOYO Digital Micrometer, Outside, 0 to 25mm (193-111)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-769-20)
- MORSE 3/4" Bi-Metal Hole Saw (MHSA12C)
- DRILL AMERICA #36x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1236)
- DRILL AMERICA 19/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X19/32)
- DRILL AMERICA #3x12" HSS Aircraft Extension Drill Bit (DWDA/CX123)
- DRILL AMERICA 17/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1217/64)
- DRILL AMERICA 23/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X23/64)
- DRILL AMERICA #24x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1224)
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X5/8X1/2)
- Drill America Extra Long Drill Bits