Shop All High Speed Jobber Drill Bits
Drill America
#42 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN42
Zoro # G1834256
original price:
$1.03
17% off
new price: $0.85
/ea
Sold in multiples of 24 for $20.40
$20.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #42
- Overall Length 2-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN42
- Zoro # G1834256
- UPC # 887861017251
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #42 |
Overall Length | 2-1/4" |
Flute Length | 1-1/4" |
Drill Bit Size | #42 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3953)
- IRWIN Plastic Cutting Plier, 8in, PK5 (1773632)
- WESTWARD Combination Wrench, Metric, 12mm Size (1EYK2)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 2 Inch Long - 6mm Dia, PK 25 (BP202D-25PK)
- DRILL AMERICA 13/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13/64)
- DRILL AMERICA #26 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP26)
- DRILL AMERICA 15/32in Cryogenic HSS Drill Bit (CRYKFDPRO15/32)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN35)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/16)
- DRILL AMERICA 1/4" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP1/4)
- DRILL AMERICA #72 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 5/16" (D/AN72)
- Drill America High Speed Jobber Drill Bits