Shop All Reduced Shank Drill Bits
Drill America
41/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F41/64
Zoro # G700482417
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 41/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFD3F41/64
- Zoro # G700482417
- UPC # 887861294348
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 41/64" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 18mm Utility Snap Knife (DWHT10038)
- TRUPER AXE HANDLE WD 35""L (MG-DHM-3 1/2H)
- BETA Swivel End Ratchet Comb Wrench, 10mm (001420210)
- WILTON 4" Light Duty Combination Vise with Swivel Base (SBV-100)
- DRILL AMERICA 1-5/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-5/8)
- DRILL AMERICA 1-11/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-11/16)
- DRILL AMERICA 37/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F37/64)
- DRILL AMERICA 1-17/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-17/32)
- DRILL AMERICA 1-13/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-13/16)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (KFDRSD3/4)
- DRILLCO 1-3/64, S&D DRILL 1/2 in. SHANK - 1000 (1000A203)
- Drill America Drill Bits