Shop All High Speed Jobber Drill Bits
Drill America
4.10mm HSS Jobber Length Drill Bit
Mfr # DWDMM4.10
Zoro # G1830826
product price: $0.80
/ea
Sold in multiples of 12 for $9.60
$9.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 4.10mm
- Overall Length 75.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM4.10
- Zoro # G1830826
- UPC # 887861022804
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 4.10mm |
Overall Length | 75.00mm |
Flute Length | 54.00mm |
Drill Bit Size | 4.10mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 3 Lb Cross Pein Blacksmith Hammer Wood Handle (HB-3)
- WESTWARD Rectangular File, 14 In, 19/19 TPI (12F828)
- MILWAUKEE TOOL 10 lb. Quick-Connect Locking Tool Lanyard (48-22-8820)
- AMPCO SAFETY TOOLS 15 in L 2 13/16 in Cap. Aluminum Bronze Monkey Wrench (W-1148)
- DRILL AMERICA 4.00mm HSS Jobber Length Drill Bit (DWDMM4.00)
- DRILL AMERICA 13/32" HSS Polished Jobber Length Drill Bit (DWDP13/32)
- DRILL AMERICA #74 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1" (D/AN74)
- DRILL AMERICA #1 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1)
- DRILL AMERICA #60 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 11/16" (DWDN60)
- DRILL AMERICA 27/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP27/64)
- STM Letter I 6 OAL HSS Aircraft Extension Drill (117383)
- Drill America High Speed Jobber Drill Bits