Shop All High Speed Jobber Drill Bits
Drill America
#41 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-3/8"
Mfr # DWDSP41
Zoro # G1839366
product price: $1.19
/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #41
- Overall Length 2-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDSP41
- Zoro # G1839366
- UPC # 887861019231
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #41 |
Overall Length | 2-3/8" |
Flute Length | 1-3/8" |
Drill Bit Size | #41 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Table Insert, For Use With Mfr.No.9078171 (5783471)
- DRILL AMERICA 1-5/8" Forstner Drill Bit (DMS70-0120)
- BON TOOL Bon 22-822 36" Poly Bristle Coarse Broom W/Tabs (22-822)
- BESSEY 10 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS25K)
- DRILL AMERICA Q HSS Black Oxide Jobber Length Drill Bit (DWDNQ)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/16)
- DRILL AMERICA 21/64" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (D/ASP21/64)
- DRILL AMERICA X HSS Black Oxide Jobber Length Drill Bit (DWDNX)
- DRILL AMERICA 18.50mm HSS Jobber Length Drill Bit (DWDMM18.50)
- DRILL AMERICA #29 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP29)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.161 (300 20)
- Drill America Drill Bits