Shop All High Speed Jobber Drill Bits
Drill America
#41 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN41
Zoro # G1834868
product price: $0.54
/ea
Sold in multiples of 24 for $12.96
$12.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #41
- Overall Length 2-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN41
- Zoro # G1834868
- UPC # 887861017244
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #41 |
Overall Length | 2-3/8" |
Flute Length | 1-3/8" |
Drill Bit Size | #41 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4-1/2" SJS™ Angle Grinder, 13.0A, Paddle (9564PC)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- BOSCH Random Orbit Sander, 5", 18V, Palm (GEX18V-5N)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x2-1/2" (59133)
- DRILL AMERICA 15/32" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP15/32)
- DRILL AMERICA 35/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN35/64)
- DRILL AMERICA #63 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 5/8" (D/AN63)
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN31/64)
- DRILL AMERICA #40 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD40)
- DRILL AMERICA 5/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/16)
- DRILL AMERICA #19 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP19)
- Drill America High Speed Jobber Drill Bits