Shop All High Speed Steel Chucking Reamers
Drill America
.4020x.3890 HSS Threaded Shank Piloted Reamer
Mfr # PIL.402X.389THD
Zoro # G1921677
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Threaded
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Reamer Size 0.4020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # PIL.402X.389THD
- Zoro # G1921677
- UPC # 887861136402
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 0.4020" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Threaded |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Diameter: .4020, Pilot Diameter: .3890, Number of Flutes: 6, Shank Thread: 1/4"-28, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bench Yoke Vise, 1/8-6 In Cap, 19 In. H (27A)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34214)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424)
- GEARWRENCH 11mm 12 Point Long Pattern Combination Wrench (81668)
- DRILL AMERICA .2400 HSS Straight Shank Chucking Reamer (DWRR.2400)
- DRILL AMERICA 21/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR21/64)
- DRILL AMERICA .5250 HSS Straight Shank Chucking Reamer (DWRR.5250)
- DRILL AMERICA .3745 HSS Dowel Pin Reamer (DWRRDP.3745)
- DRILL AMERICA .2350 HSS Straight Shank Chucking Reamer (DWRR.2350)
- DRILL AMERICA .5390 HSS Straight Shank Chucking Reamer (DWRR.5390)
- DRILL AMERICA .3850 HSS Straight Shank Chucking Reamer (DWRR.3850)
- Drill America Reamers