Shop All Carbide-Tipped Drill Bits
Drill America
#40 Solid Carbide Drill Bit
Mfr # DMOD40
Zoro # G1946229
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #40
- Overall Length 2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD40
- Zoro # G1946229
- UPC # 887861046923
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #40 |
Overall Length | 2" |
Flute Length | 1" |
Drill Bit Size | #40 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Point Angle | 118 Degrees |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 3-3/4 in. (29VU36)
- METABO Reciprocating Saw, 18.0V, Stroke 1/2" L (SSE 18 LTX Compact bare)
- INSIZE Steel Rule, SS, 24" L, Unfinished, 1-3/16"W (7110-600)
- DRILL AMERICA #40 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO40)
- DRILL AMERICA #44 Solid Carbide Drill Bit (DMOD44)
- DRILL AMERICA 3/32" Solid Carbide Drill Bit (DMOD3/32)
- DRILL AMERICA 13/32" Solid Carbide Drill Bit (DMOD13/32)
- DRILL AMERICA #25 Solid Carbide Drill Bit (DMOD25)
- DRILL AMERICA #6 Solid Carbide Drill Bit (DMOD6)
- DRILL AMERICA #51 Solid Carbide Drill Bit (DMOD51)
- DRILL AMERICA 13/64" Solid Carbide Drill Bit (DMOD13/64)
- Drill America Carbide-Tipped Drill Bits