Shop All High Speed Jobber Drill Bits
Drill America
#40 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN40
Zoro # G1824779
product price: $0.47
/ea
Sold in multiples of 24 for $11.28
$11.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #40
- Overall Length 2-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN40
- Zoro # G1824779
- UPC # 887861017237
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #40 |
Overall Length | 2-3/8" |
Flute Length | 1-3/8" |
Drill Bit Size | #40 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, E10Q SCLCL2, 7 in L, Carbide, 80 Degrees Diamond Insert Shape (E10Q SCLCL2)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1/2 (C72032)
- COUGAR PRO Set 1/4" Dr 46 Pc Set 6 Pt Std and Dp Co (A29)
- GENERAL TOOLS Magnetic Pickup Tool, extendable (384N)
- DRILL AMERICA #65 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-1/2" (D/AN65)
- DRILL AMERICA #53 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN53)
- DRILL AMERICA 15/32" HSS Polished Jobber Length Drill Bit (DWDP15/32)
- DRILL AMERICA 1/32" HSS Polished Jobber Length Drill Bit (DWDP1/32)
- DRILL AMERICA #68 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN68)
- DRILL AMERICA #66 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1/2" (D/AN66)
- DRILL AMERICA #40 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP40)
- Drill America High Speed Jobber Drill Bits