Shop All High Speed Jobber Drill Bits
Drill America
#40 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-3/8"
Mfr # D/AN40
Zoro # G1826678
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #40
- Overall Length 2-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AN40
- Zoro # G1826678
- UPC # 887861002967
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #40 |
Overall Length | 2-3/8" |
Flute Length | 1-3/8" |
Drill Bit Size | #40 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25R)
- GREENLEE Punch, 1-1/2 cond 744 Sc (28162)
- KNAACK Model 119-02 Jobsite Field Office, Tan, 60" W x 44" D x 82-1/2" H (119-02)
- MAKITA 12V max CXT® 3/8" Drill/Driver Kit (2.0Ah) (FD09R1)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3/4" (DWDN1/64)
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN31/64)
- DRILL AMERICA 3.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM3.00)
- DRILL AMERICA 5/64" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDSP5/64)
- DRILL AMERICA 15/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/64)
- DRILL AMERICA 25/64" HSS Polished Jobber Length Drill Bit (DWDP25/64)
- PRECISION TWIST DRILL HSS Bright 118° Jobber Drill Set Jobber ANSI Set R18P (x 60) (090101)
- Drill America High Speed Jobber Drill Bits