Shop All Screwdriver Bits
Drill America
#4 X 1-1/4in Triwing Power Bit with 1/4in Hex Shank
Mfr # INSTW-4
Zoro # G410548830
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #4
- Hex Shank Size 1/4"
- Overall Bit Length 1-1/4"
- Fastening Tool Material Carbon Steel
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # INSTW-4
- Zoro # G410548830
- UPC # 887861186414
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #4 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1-1/4" |
Details
Fastening Tool Material | Carbon Steel |
Shank Type | Hex |
Finish | Uncoated (Bright) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Carbide Insert, CCGX 32.52 UD1 (CCGX 32.52-ZN1 UD1)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/32 (44902)
- GENERAL TOOLS Pvc Pipe Cable Saw (858)
- CRAFTSMAN Cordless Drill/Driver, V20 1/2 (CMCD701C2)
- DRILL AMERICA #8 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-8-ACR)
- DRILL AMERICA INS27368 P3X3-1/2" 1/4" SHK POWER BIT (P3-4) (INS27368)
- DRILL AMERICA #0 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-0)
- DRILL AMERICA INS39537 Slotted Insert Bit with 1/4" hex shank (INS39537)
- DRILL AMERICA INS39534 Slotted Insert Bit with 1/4" hex shank (INS39534)
- DRILL AMERICA INS27362 Power Bit with 1/4" hex shank (INS27362)
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T27 Tip (23030)
- Drill America Screwdrivers and Nutdrivers