Shop All Hand Files and Rasps
Drill America
4" Square Smooth File
Mfr # DIC12857
Zoro # G1945556
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Material Carbon Steel
- Blade Style Square Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC12857
- Zoro # G1945556
- UPC # 887861165891
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 4" |
Details
Item | Carbon Steel File |
Profile Shape | Square |
Cut Type | Smooth |
Material | Carbon Steel |
Blade Style | Square Smooth |
Description
American Pattern Files, Length 4, Second , Square Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS #1 PH Power Drivers 3-1/2" Pk 5 (PH1355)
- AMERICAN SAFETY RAZOR American Line .009 Single Edge Razor Bla (ASR66-0210)
- POSI LOCK Center Bolt (11658)
- CENTURY DRILL & TOOL Titanium Drill Bit, 1/4 in. (88416)
- DRILL AMERICA 14" Square Bastard File (DIC13425)
- DRILL AMERICA 10" Square Bastard File (DIC13196)
- DRILL AMERICA 4" Square Bastard File (DIC12790)
- DRILL AMERICA 10" Flat Second File (DIC03698)
- DRILL AMERICA 14" Flat Smooth File (DIC03929)
- DRILL AMERICA 4" Half Round Second File (DIC04729)
- CRESCENT NICHOLSON 4-1/8" Wooden Handle Type B (21522N)
- Drill America Cutting and Shaping Tools