Shop All Hand Files and Rasps
Drill America
4" Square Bastard File
Mfr # DIC12790
Zoro # G1947227
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Material Carbon Steel
- Blade Style Square Bastard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DIC12790
- Zoro # G1947227
- UPC # 887861165877
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 4" |
Details
Item | Carbon Steel File |
Profile Shape | Square |
Cut Type | Bastard |
Material | Carbon Steel |
Blade Style | Square Bastard |
Description
American Pattern Files, Length 4, Bastand , Square Files
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX63)
- AVEN 7 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10356)
- WALTER Screw for Indexable Insert FS2118 Unit of Measure - Metric (FS2118)
- EUROBOOR Portable Pneumatic Drilling Machine, AIR (AIR.55)
- DRILL AMERICA 6" Square Smooth File (DIC13033)
- DRILL AMERICA 8" Square Bastard File (DIC13081)
- DRILL AMERICA 8" Square Smooth File (DIC13147)
- DRILL AMERICA 8" Half Round Second File (DIC04927)
- DRILL AMERICA 16" Flat Second Cut File (DIC03981)
- DRILL AMERICA 14" Flat Second File (DIC03896)
- CRESCENT NICHOLSON 12" Knife Double/Single Cut Bastard File with Safe Back (07085N)
- Drill America Cutting and Shaping Tools