Shop All Hand Files and Rasps
Drill America
4" Round Second File
Mfr # DIC11559
Zoro # G1954419
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Material Carbon Steel
- Blade Style Round Second
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC11559
- Zoro # G1954419
- UPC # 887861165709
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 4" |
Details
Item | Carbon Steel File |
Profile Shape | Round |
Cut Type | Second |
Material | Carbon Steel |
Blade Style | Round Second |
Description
American Pattern Files, Length 4, Second , Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6 Pieces Precision Machinist Ground Engineers Square Set for Hobby Crafts Jewelry Making (19280)
- KLEIN TOOLS Metric L-Shape Hex Key, 6 mm Tip Size (LLM6)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59030)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 6 In Overall Length (C44609)
- DRILL AMERICA 4" Round Smooth File (DIC11592)
- DRILL AMERICA 10" Round Bastard File (DIC12019)
- DRILL AMERICA 12" Round Second File (DIC12166)
- DRILL AMERICA 16" Flat Bastard File (DIC03980)
- DRILL AMERICA 6" Flat Bastard File (DIC03467)
- DRILL AMERICA 4" Half Round Second File (DIC04729)
- CRESCENT NICHOLSON 10" Half Round Second Cut Cabinet Rasp (17683N)
- Drill America Hand Files and Rasps