Shop All Hand Files and Rasps
Drill America
4" Round Bastard File
Mfr # DIC11526
Zoro # G1951600
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DIC11526
- Zoro # G1951600
- UPC # 887861165693
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 4" |
Details
Item | Carbon Steel File |
Profile Shape | Round |
Cut Type | Bastard |
Description
American Pattern Files, Length 4, Bastand , Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 6 3/8 in Bent Needle Nose Plier Ergonomic Handle (89-871)
- MILWAUKEE TOOL 6" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0749)
- TITAN RATCHET 3/8" DR FINGER (TL12091)
- CLESCO FHL-8X Flat Head Arbor (FHL-8X)
- DRILL AMERICA 14" Round Second File (DIC12282)
- DRILL AMERICA 4" Round Second File (DIC11559)
- DRILL AMERICA 12" Round Bastard File (DIC12134)
- DRILL AMERICA 10" Square Bastard File (DIC13196)
- DRILL AMERICA 14" Mill Smooth File (DIC08894)
- DRILL AMERICA 10" Round Bastard File (DIC12019)
- PFERD 10" Aluminum File, Half Round - Cut 0 (17107)
- Drill America Cutting and Shaping Tools