Shop All Combined Drill & Countersinks
Drill America
#4 Regular HSS Combined Drill Bit and Countersink
Mfr # DEWCCD4
Zoro # G1804436
original price:
$2.95
16% off
new price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish Uncoated (Bright)
- Drill Bit Material High Speed Steel
- Drill Bit Size #4
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCCD4
- Zoro # G1804436
- UPC # 887861060134
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2-1/8" |
Size | #4 |
Drill Bit Size | #4 |
Details
Item | Combined Drill and Countersink Drill Bit |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | High Speed Steel |
Shank Type | Round |
Description
Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. 4, Body Dia 5/16, Point Diameter 1/8 Point Length 1/8, O.A.L. 2-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 7/8-9 UNC (403280)
- STARRETT Band Saw Blade, 12 ft. 10" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-12-10)
- PERFORMANCE TOOL Slotted 3/8 In X 12 In Screwdriver Screwdriver 3/8, W30983 (W30983)
- VEGA Torxalign 30 Power Bit x 2-3/4 (170T30W)
- DRILL AMERICA #3 Regular HSS Combined Drill Bit and Countersink (DEWCCD3)
- DRILL AMERICA #7 Regular HSS Combined Drill Bit and Countersink (DEWCCD7)
- DRILL AMERICA #6 Regular HSS Combined Drill Bit and Countersink (DEWCCD6)
- DRILL AMERICA 5 Solid Carbide Combined Drill Bit and Countersink (DMOCCD5-60)
- DRILL AMERICA 4 Solid Carbide Combined Drill Bit and Countersink (DMOCCD4-60)
- DRILL AMERICA #3x6" Extra Long Combined Drill Bit and Countersink (DEW3X6)
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading (330088)
- Drill America Combined Drill & Countersinks