Shop All Drill Bit Sets
Drill America
4 Piece Set 13/32in - 1/2in HSS Reduced Shank Drill Bit Set
Mfr # POUD/ARSDX3/8
Zoro # G610548357
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide and Bright
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood
- Overall Length 6"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # POUD/ARSDX3/8
- Zoro # G610548357
- UPC # 887861313261
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 6" |
Shank Size | 1/2" |
Flute Length | 3" |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide and Bright |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 118 |
Shank Type | Round |
Number of Flutes | 2 |
Color | Black and Bright |
Point Type | Conventional |
Description
Sizes included are 13/32in, 7/16in, 15/32in and 1/2in with 3/8in reduced shanks A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide Made of high speed steel with a 118 degrees conventional point Reduced Shank Drills expand the size range capacity of a portable drill chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99908-12-06)
- DEWALT Cordless Impact Driver (DCF850B/DCBP034C)
- BIG HORN 12 Inch Table Saw Blade Holder (19177)
- SPEEDAIRE Air Drill, Keyless, 1/4 In, 2600 RPM (21AA77)
- DRILL AMERICA 1/16"-1/2"x32nds 15Pc. Cobalt Jobber Length Drill Bit Set (DWD15J-CO-SET)
- DRILL AMERICA 13 Piece Quick Change Hex Shank Drill Bit Set (KFDHEX13-PC)
- DRILL AMERICA 115J Hs Polished Drill Set (D/A115J-P-SET)
- DRILL AMERICA 1/16"-1/4" HSS Jobber Drill Bit Set Metal Case 13Pc. (1/64's) (KFD13J-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Drill Bit Set (KFD29JX3/8-SET)
- DRILL AMERICA 3 Piece Unibit HSS Step Drill Bit Set (Sizes #1 to #3) (VACSET)
- MILWAUKEE TOOL Step Drill Bit Set, 4 pcs. (48-89-9221, 48-89-9204)
- Drill America Drill Bit Sets