Shop All Drill Bit Sets
Drill America
4 Piece Set 13/32in-1/2in HSS 3/8in Reduced Shank Drill Bit Set
Mfr # POUDWDRSDX3/8
Zoro # G210548023
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
- Overall Length 6"
- Cutting Direction Right Hand
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # POUDWDRSDX3/8
- Zoro # G210548023
- UPC # 887861313254
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/8" |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Cutting Direction | Right Hand |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood |
Drill Bit Point Angle | 118 |
Shank Type | Round |
Number of Flutes | 2 |
Color | Black |
Point Type | Conventional |
Description
Sizes included are 13/32in, 7/16in, 15/32in and 1/2in with 3/8in reduced shanks A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide Made of high speed steel with a 118 degrees conventional point Reduced Shank Drills expand the size range capacity of a portable drill chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Contact Roller, 1-3/4 in. dia. (69902067000)
- TEKTON 1/4 Inch Drive x 10 mm Deep 6-Point Socket (SHD03110)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/16 (C47613)
- GEARWRENCH 25 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE Socket Set (84919N)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Shank Type: Round (POUD/ARSD)
- DRILL AMERICA #1-60, Number of Pieces: 115 (DWD115J-CO-SET)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. Cobalt Jobber Length Drill Bit Set (DWD21J-CO-SET)
- DRILL AMERICA 1/16"-1/2"x64thsPc. HSS Drill Bit Set, Shank Size: 3/8" (DWD29JX3/8-SET)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. Cobalt Jobber Length Drill Bit Set (DWD13J-CO-SET)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Drill Bit Finish: Gold (POUD/ACOJ)
- VERSADRIVE HMT Stakit Ironworkers Kit, Inch Sizes (STC-EMID-IWSK)
- Drill America Drill Bits