Shop All Reciprocating Saw Blades
Drill America
4 in L x 24 TPI Bi-Metal
Mfr # DMS03-7424
Zoro # G1952635
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Teeth per Inch 24
- Height 0.035 in
- Finish Bright
- Blade Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS03-7424
- Zoro # G1952635
- UPC # 887861184687
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 4 in |
Height | 0.035 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 24 |
Finish | Bright |
Description
Professional grade. 8% Cobalt matrix. HSS cutting edge laser welded to a high alloy steel back. This creates a blade that is long lasting, super tough, yet flexible to handle the toughest jobs Increased hardness (HRc 67) allows cutting of harder material such as Stainless Steel Lasts longer than normal high speed steel bi-metal blades Shatter-resistant to achieve a higher standard of user safety Special CAD/CAM computer tooth design to cut faster and last longer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (5364628)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 6 (BTN4-D6)
- PROTO 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4926FL)
- WESTWARD Adj Hand Reamer, 1 1/16-1 3/16, 10, HSS (4LGT6)
- DRILL AMERICA 5 Piece Reciprocating Saw Blade Set (POURECIP)
- DRILL AMERICA 6 in L x 14 TPI Bi-Metal (DMS03-7614)
- DRILL AMERICA 6"x.035 6TPI Reciprocating Saw Blade (DMS03-7606)
- DRILL AMERICA 4"x.035 18TPI Reciprocating Saw Blade (DMS03-7418)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21072624GR)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A574)
- DIABLO 12" L x Fire Rescue Cutting Reciprocating Saw Blade (DS1214WBF200)
- Drill America Reciprocating Saw Blades