Shop All High Speed Jobber Drill Bits
Drill America
#4 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN4
Zoro # G1826565
product price: $0.86
/ea
Sold in multiples of 12 for $10.32
$10.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #4
- Overall Length 3-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN4
- Zoro # G1826565
- UPC # 887861016872
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #4 |
Overall Length | 3-3/4" |
Flute Length | 2-1/2" |
Drill Bit Size | #4 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Battery Rack for PACKOUT Wall-Mounted Storage (48-22-8338)
- WESTWARD Transfer Punch, 23/32 In Tip, 4-7/8 In L (22N828)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 31/64", Bulk (63131)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #36 (C73464)
- DRILL AMERICA F HSS Black Oxide Jobber Length Drill Bit (DWDNF)
- DRILL AMERICA 3/8" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5" (D/AN3/8)
- DRILL AMERICA #41 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN41)
- DRILL AMERICA 6.30mm HSS Jobber Length Drill Bit (DWDMM6.30)
- DRILL AMERICA 1/2" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP1/2)
- DRILL AMERICA 1/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/16)
- DRILL AMERICA 3/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/32)
- Drill America Drill Bits