Shop All Hand Files and Rasps
Drill America
4" Half Round Second File
Mfr # DIC04729
Zoro # G1810648
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Material Carbon Steel
- Blade Style Half Round Second
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC04729
- Zoro # G1810648
- UPC # 887861165389
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 4" |
Details
Item | Carbon Steel File |
Profile Shape | Half Round |
Cut Type | Second |
Material | Carbon Steel |
Blade Style | Half Round Second |
Description
American Pattern Files, Length 4, Second , Half Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-04MM)
- KNIPEX Slotted Keystone, 8 1/4" MAXXPRO PLUS 4 (9T 63011)
- BOSCH NailKiller Auger 11/16In x 7-1/2In Tube (NKST11)
- OSG HSS End Mill, 3/4in.dia., 3/4in.Cut L (4561208)
- DRILL AMERICA 14" Half Round Bastard File (DIC05194)
- DRILL AMERICA 12" Half Round Second File (DIC05125)
- DRILL AMERICA 8" Half Round Bastard File (DIC04896)
- DRILL AMERICA 10" Round Second File (DIC12051)
- DRILL AMERICA 12" Round Second File (DIC12166)
- DRILL AMERICA 10" Flat Second File (DIC03698)
- WESTWARD Hand File, Dbl Groove, SPL, Half Rnd, 8 In L (10Z690)
- Drill America Cutting and Shaping Tools