Shop All Hand Files and Rasps
Drill America
4" Half Round Bastard File
Mfr # DIC04695
Zoro # G1821568
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Blade Style Half Round Bastard
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC04695
- Zoro # G1821568
- UPC # 887861165372
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 4" |
Details
Item | Carbon Steel File |
Profile Shape | Half Round |
Cut Type | Bastard |
Blade Style | Half Round Bastard |
Material | Carbon Steel |
Description
American Pattern Files, Length 4, Bastand , Half Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 12 Wrecking Bar (16610)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 5 in. (S-205P)
- OSG Spiral Flute Tap, Plug, 3 (1985405)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 4.00mm (C22838)
- DRILL AMERICA 14" Half Round Smooth File (DIC05258)
- DRILL AMERICA 12" Half Round Second File (DIC05125)
- DRILL AMERICA 8" Half Round Bastard File (DIC04896)
- DRILL AMERICA 8" Half Round Smooth File (DIC04960)
- DRILL AMERICA 14" Half Round Second File (DIC05225)
- DRILL AMERICA 10" Square Smooth File (DIC13262)
- BAHCO Bahco Square File, 8", Second (1-160-08-2-2)
- Drill America Cutting and Shaping Tools